Buffalo AC to USB 2.4A Type C Cable, 1.5m, White

Sebelum PPN:
Rp579.900
Spesifikasi
AS ONE Part Number64-3777-39
Cable Length (m)1.5
ColorWhite
Included AccessoriesInstruction manual, USB Type-C cable (1.5m), cable band
Input Voltage (V)AC100-240
Number of Ports1 port
Operating EnvironmentTemperature 5-40 °C, Humidity 10-85%
Output Current (A)Up to 2.4
Output voltage (V)DC5
Terminal ShapeUSB+Type-A (female) x 1
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with the latest Type-C charging standard, the "AUTO POWER SELECT" function automatically fast charges iPhone/Android devices, and protects both your smartphone and this product with a safe and secure design. It can fast charge smartphones/tablets with a maximum output of 2.4A. Its compact design minimizes interference with other outlets, and it features a convenient plug storage compartment for business trips and travel. It also comes with a cable band.
Feature
Compatible with the latest Type-C charging standard, the "AUTO POWER SELECT" function automatically fast charges iPhone/Android devices, and protects both your smartphone and this product with a safe and secure design. It can fast charge smartphones/tablets with a maximum output of 2.4A. Its compact design minimizes interference with other outlets, and it features a convenient plug storage compartment for business trips and travel. It also comes with a cable band.

Ulasan Produk

Tidak ada ulasan