Buffalo AC Charger with Outlet, 3 USB Ports, 3.6A, Black

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Input Voltage (V)AC100-240 (50/60Hz) *AC outlet
Mass (g)About 105
Operating Environment(Guaranteed) Temperature: 0 to 40°C, Humidity: 20 to 80%
Outer dimensions, Width W x Height H x Depth D (mm)45x35x95 (when AC plug is stored)
Output Current1 port (Type-A) Maximum 2.4A / 3 ports total (Type-A) Maximum 3.6A
Output VoltageDC5V (USB Type-A)
Rated Capacity (W)1400 (total of 2 outlets/2 outlets)
Terminal ShapeUSB Type-A (female) x 3, outlet x 2
USB Port Number3
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with two outlets and three USB ports, AutoPowerSelect provides optimal charging for your smartphone
Vertical design that minimizes interference with adjacent outlets & 180° swivel plug Multi-voltage 100-240V
Feature
Equipped with two outlets and three USB ports, AutoPowerSelect provides optimal charging for your smartphone
Vertical design that minimizes interference with adjacent outlets & 180° swivel plug Multi-voltage 100-240V

Ulasan Produk

Tidak ada ulasan