Spesifikasi
| Color | Black |
|---|---|
| Input Voltage (V) | AC100-240 (50/60Hz) *AC outlet |
| Mass (g) | About 100 |
| Operating Environment | (Guaranteed) Temperature: 0 to 40°C, Humidity: 20 to 80% |
| Outer dimensions, Width W x Height H x Depth D (mm) | 45x35x95 (when AC plug is stored) |
| Output Current | 1 port (Type-A) Maximum 2.4A / 2 ports total (Type-A) Maximum 2.4A |
| Output Voltage | DC5V (USB Type-A) |
| Rated Capacity (W) | 1400 (total of 2 outlets/2 outlets) |
| Terminal Shape | USB Type-A (female) x 2, outlet x 2 |
| USB Port Number | 2 |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with two outlets and two USB ports, AutoPowerSelect provides optimal charging for your smartphone
Vertical design that minimizes interference with adjacent outlets & 180° swivel plug Multi-voltage 100-240V
Vertical design that minimizes interference with adjacent outlets & 180° swivel plug Multi-voltage 100-240V
Feature
Equipped with two outlets and two USB ports, AutoPowerSelect provides optimal charging for your smartphoneVertical design that minimizes interference with adjacent outlets & 180° swivel plug Multi-voltage 100-240V
Ulasan Produk
Tidak ada ulasan




















































































































































