Spesifikasi
| Mass (g) | About 47 |
|---|---|
| Outer dimensions, Width W x Height H x Depth D (mm) | (approx.) 40x43x28 |
| Output Terminal | USBType-Cx1 |
| Rated Input | AC100-240V50/60Hz0.5A(MAX) |
| Rated Output | 20W (MAX) USB Type-C: DC5V DC 3A, DC9V DC 2.22A, DC12V DC 1.67A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Super fast charging with high output of maximum output 20W
Can be charged to approximately 75% in 50 minutes *For iPhone 14 Pro Max (according to manufacturer research)
Compatible with PowerDelivery, equipped with a USB Type-C port, portable, small size, retractable swing plug that can be charged with a maximum output of 3A current.
*USB cable is not included. Please prepare a separate USB cable compatible with your smartphone or tablet.
Can be charged to approximately 75% in 50 minutes *For iPhone 14 Pro Max (according to manufacturer research)
Compatible with PowerDelivery, equipped with a USB Type-C port, portable, small size, retractable swing plug that can be charged with a maximum output of 3A current.
*USB cable is not included. Please prepare a separate USB cable compatible with your smartphone or tablet.
Warning
*USB cable is not included. Please prepare a separate USB cable compatible with your smartphone or tablet.Feature
Super fast charging with high output of maximum output 20WCan be charged to approximately 75% in 50 minutes *For iPhone 14 Pro Max (according to manufacturer research)
Compatible with PowerDelivery, equipped with a USB Type-C port, portable, small size, retractable swing plug that can be charged with a maximum output of 3A current.
Ulasan Produk
Tidak ada ulasan




















































































































































