Ohm Electric AC Adapter with Cord USB Power Strip

Sebelum PPN:
Rp359.900
Spesifikasi
Output TerminalUSB Type-Cx1,Type-Ax2
Power Cable (m)1.2
Rated Input Voltage (V)AC100-240/50/60Hz 0.5A
Rated Output Current (A)DC5V + Type-C + 3.0, Type-A + 2.4 (total 3.4)
TypeRetractable swing plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No matter which port you connect to, it will automatically identify the connected device of Android / iPhone / iPad and quickly charge it with the optimum power (excluding Type C port)
Simultaneous charging of 3 units with a total output of up to 3.4A is possible (when quick charging, the total output of 3 units is up to 3.4A with a compatible device)
Up to 3.0A is possible if only the USB Type-C port is charged. Up to 2.4A is possible if only the USB Type-A port is charged.
* If the total current value of the equipment to be charged exceeds 3.4A, it may not be possible to charge due to insufficient power.
* Please note that it may cause malfunction or smoke depending on the usage environment.
* If the memory data of your device is lost or damaged, we cannot guarantee or restore the contents. Please back up important data.
Warning
* If the total current value of the equipment to be charged exceeds 3.4A, it may not be possible to charge due to insufficient power.
* Please note that it may cause malfunction or smoke depending on the usage environment.
* If the memory data of your device is lost or damaged, we cannot guarantee or restore the contents. Please back up important data.
Feature
No matter which port you connect to, it will automatically identify the connected device of Android / iPhone / iPad and quickly charge it with the optimum power (excluding Type C port)
Simultaneous charging of 3 units with a total output of up to 3.4A is possible (when quick charging, the total output of 3 units is up to 3.4A with a compatible device)
Up to 3.0A is possible if only the USB Type-C port is charged. Up to 2.4A is possible if only the USB Type-A port is charged.

Ulasan Produk

Tidak ada ulasan