Ohm Electric AC Adapter with Cord USB Power Strip

Sebelum PPN:
Rp359.900
Spesifikasi
Output TerminalUSB Type-Ax3
Power Cable (m)1.2
Rated Input Voltage (V)AC100~240(50/60Hz)0.5A
Rated Output Current (A)DC5V3.4 (maximum total) Maximum 2.4 for each port
TypeRetractable swing plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No matter which port you connect to, it will automatically identify the connected devices of Android / iPhone / iPad and quickly charge with the optimum power. With a high output of up to 3.4A in total, you can charge up to 3 devices at the same time (the maximum output of each port is 2.4A)
* If the total current value of the equipment to be charged exceeds 3.4A, it may not be possible to charge due to insufficient power.
* Please note that it may cause malfunction or smoke depending on the usage environment.
* If the memory data of your device is lost or damaged, we cannot guarantee or restore the contents. Please back up important data.
Warning
* If the total current value of the equipment to be charged exceeds 3.4A, it may not be possible to charge due to insufficient power.
* Please note that it may cause malfunction or smoke depending on the usage environment.
* If the memory data of your device is lost or damaged, we cannot guarantee or restore the contents. Please back up important data.
Feature
No matter which port you connect to, it will automatically identify the connected devices of Android / iPhone / iPad and quickly charge with the optimum power. With a high output of up to 3.4A in total, you can charge up to 3 devices at the same time (the maximum output of each port is 2.4A)

Ulasan Produk

Tidak ada ulasan