StarTech.com 91cm USB2.0 Panel Mount USB Header Pin Conversion Cable USB Motherboard Header (5 Pin Female)-Panel Mount USB A Port (Female)
#Grup produk P113564824
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | USB Type-A [4 pin] female - IDC (motherboard header) [5 pin] female |
| Conversion Type | Female - Female |
| Female Mounting | USB Type-A [4 pin], IDC (motherboard header) [5 pin] |
| Mass (g) | 17 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1x USB-A female connector
1x USB-A panel mount female port cable length 91cm
Added USB-A port (female) to the back of your computer
1x USB-A panel mount female port cable length 91cm
Added USB-A port (female) to the back of your computer
Feature
1x USB-A female connector1x USB-A panel mount female port cable length 91cm
Use
Added USB-A port (female) to the back of your computerUlasan Produk
Tidak ada ulasan



















































































































































-Panel%20Mount%20USB%20A%20Port%20(Female)/mwP113564824-1.jpg)
