StarTech.com 91cm USB 2.0 Panel Mount Cable Panel Mount USB B Port (Female)-USB B Port (Male)

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (cm)91.4
ColorBlack
Connector AUSB Type-B [4 pin]
Connector BUSB Type-B [4 pin]
Connector ShapeUSB Type-B [4 pin] Female - USB Type-B [4 pin] Male
Conversion TypeFemale - Male
Female MountingUSB Type-B [4 pin]
Male MountingUSB Type-B [4 pin]
Mass (g)45
PlugNickel plating
Product Width (mm)39
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x USB-B male connector
1x USB-B Panel Mount Female Port Cable Length 91cm
Added USB-B port (female) to custom case
Feature
1x USB-B male connector
1x USB-B Panel Mount Female Port Cable Length 91cm
Use
Added USB-B port (female) to custom case

Ulasan Produk

Tidak ada ulasan