StarTech.com 91cm USB 2.0 Panel Mount Cable Panel Mount USB A Port (Female)-USB A Port (Male)
#Grup produk P113564781
Spesifikasi
| Cable Length (cm) | 91.4 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-A [4 pin] |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | USB Type-A [4 pin] |
| Height (mm) | 15 |
| Humidity (% RH) | 25~95 |
| Male Mounting | USB Type-A [4 pin] |
| Mass (g) | 40 |
| Operating Temperature (°C) | -20~60 |
| Plug | Nickel plating |
| Product Width (mm) | 30.5 |
| Shielding | Double shield (braided + aluminum foil) |
| Storage Temperature (°C) | -10~30 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1x USB-A male connector
1x USB-A panel mount female port cable length 91cm
Add a USB-A female port to the back of your PC or face plate
1x USB-A panel mount female port cable length 91cm
Add a USB-A female port to the back of your PC or face plate
Feature
1x USB-A male connector1x USB-A panel mount female port cable length 91cm
Use
Add a USB-A female port to the back of your PC or face plateUlasan Produk
Tidak ada ulasan



















































































































































-USB%20A%20Port%20(Male)/lpP113564781-1.jpg)
