StarTech.com 91cm mini USB conversion cable miniUSB right facing L-shaped cable USB A terminal male-USB mini-B terminal male

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (cm)91.4
Cable Length (m)0.914
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMini USB Type-B [5 pin]
Connector ShapeUSB Type-A [4 pin] male - L type right facing Mini USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Humidity (% RH)30~75
Male MountingUSB Type-A [4 pin], L type right facing Mini USB Type-B [5 pin]
Mass (g)26.3
Operating Temperature (°C)-20~60
ShieldingDouble shield
Storage Temperature (°C)-10~30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
Feature
Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Use
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device

Ulasan Produk

Tidak ada ulasan