StarTech.com 91cm Black USB 2.0 Extension Cable USB A Male to USB A Female
#Grup produk P113564684
Spesifikasi
| Cable Length (cm) | 91.4 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-A [4 pin] |
| Connector Shape | USB Type-A [4 pin] Female - USB Type-A [4 pin] Male |
| Conversion Type | Female - Male |
| Data Transfer Rate | 480 |
| Feature | Data transmission |
| Female Mounting | USB Type-A [4 pin] |
| Height (mm) | 14 |
| Male Mounting | USB Type-A [4 pin] |
| Mass (g) | 39 |
| Plug | Nickel plating |
| Product Width (mm) | 15 |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed and manufactured according to USB 2.0 specifications Maximum data transfer rate 480 Mbps
Extend the connection distance between PC / Mac and peripheral devices such as USB printers with a USB extension cable that supports high-performance data transfer
Extend the connection distance between PC / Mac and peripheral devices such as USB printers with a USB extension cable that supports high-performance data transfer
Feature
Designed and manufactured according to USB 2.0 specifications Maximum data transfer rate 480 MbpsUse
Extend the connection distance between PC / Mac and peripheral devices such as USB printers with a USB extension cable that supports high-performance data transferUlasan Produk
Tidak ada ulasan




















































































































































