StarTech.com 9.1m VGA cable for high resolution display Mini D-Sub 15 pin (male / male) Analog RGB compatible display cable
#Grup produk P113564666
Spesifikasi
| Cable Length (m) | 9.1 |
|---|---|
| Cable Outer Diameter (mm) | 9 |
| Color | Black |
| Connector A | VGA (High Density D-Sub) [15 Pin] |
| Connector B | VGA (High Density D-Sub) [15 Pin] |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Male - VGA (High Density D-Sub) [15 Pin] Male |
| Conversion Type | Male - Male |
| Humidity (% RH) | 0~80 |
| Impedance | 75(Ohm) |
| Mass (g) | 173 |
| Number of Conductors | 14 |
| Operating Temperature (°C) | 0~60 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Storage Temperature (°C) | -20~80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Triple coaxial + twisted pair wire for clear images High quality HD15 connector and sturdy cable 75Ω impedance matching for reproducing clear images on a VGA monitor High quality PVC molded VGA connector with high brightness and clear image
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible Connect your high resolution display to a desktop computer or video switch up to 9.1m away I will.
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible Connect your high resolution display to a desktop computer or video switch up to 9.1m away I will.
Feature
Triple coaxial + twisted pair wire for clear images High quality HD15 connector and sturdy cable 75Ω impedance matching for reproducing clear images on a VGA monitor High quality PVC molded VGA connector with high brightness and clear imageUse
Use high quality VGA coaxial cable instead of old (or lost) VGA monitor cable High resolution VGA monitor (1920 x 1200) compatible Connect your high resolution display to a desktop computer or video switch up to 9.1m away I will.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Analog%20RGB%20compatible%20display%20cable/iiP113564666-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
