StarTech.com 8-port USB-RS232C conversion hub USB-serial D-Sub 9-pin (x 8) Converter / conversion adapter Commercial DIN rail / wall mountable

Sebelum PPN:
Rp7.299.900
Spesifikasi
ColorBlack
Connector ShapeUSB B [4 pin] male - DB9 (D-Sub) [9 pin] male x 8
Conversion TypeMale - Male
Height (mm)43
Humidity (% RH)5~95
Input Current (A)0.25
Length (mm)180
Male MountingUSB B [4 pin], DB9 (D-Sub) [9 pin]
Mass (g)553
Operating Temperature (°C)0~55
Product Width (mm)100
Storage Temperature (°C)-20~85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)
Transmission Speed (kbps)Up to 921.6
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial design: 8-port USB to serial RS232C adapter with an all-metal housing for durability in harsh environments
COM port number retention: FTDI USB - DB9 RS232C hub with COM recording function that maintains assigned COM port values even after reboot for added convenience Plug and play: Powered from the USB port or cable No external power adapter required Flexible installation options: flat surface mounting bracket and DIN rail clip included. DB9 serial converter that can be installed according to the usage environment
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect and monitor industrial / automotive sensors and devices Connect barcode scanners, receipt printers and other point-of-sale devices Satellites Synchronous serial communication to a broadcast receiver, serial modem, or PDA Program by connecting to an LED or digital signage board using the serial communication port
Feature
Industrial design: 8-port USB to serial RS232C adapter with an all-metal housing for durability in harsh environments
COM port number retention: FTDI USB - DB9 RS232C hub with COM recording function that maintains assigned COM port values even after reboot for added convenience Plug and play: Powered from the USB port or cable No external power adapter required Flexible installation options: flat surface mounting bracket and DIN rail clip included. DB9 serial converter that can be installed according to the usage environment
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect and monitor industrial / automotive sensors and devices Connect barcode scanners, receipt printers and other point-of-sale devices Satellites Synchronous serial communication to a broadcast receiver, serial modem, or PDA Program by connecting to an LED or digital signage board using the serial communication port

Ulasan Produk

Tidak ada ulasan