StarTech.com 7-port USB 3.0 expansion PCI Express interface card Compatible with standard and low profile specifications

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (m)[Maximum] 3
ChipsetRenesas/NEC-μPD720201,μPD720210
Connector ShapePCIExpressx1
InterfaceUSB3.0
Length (mm)105
Mass (g)72
Number of Ports7
Port TypeMounted on board
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10. Windows Server 2008 R2/2012/2012 R2/2016. Linux 2.6.31 to 4.11.x (LTS versions only)
Time[MTBF] 1920042 hours
Transfer Rate (Gbps)[Maximum data] 5bps
USB typeUSB3.0-5bit/s
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add 7 USB 3.0 ports (6x external port, 1x internal port) to your PCI Express compatible computer to extend system functionality Unique dual profile design for standard and low profile computers
Achieve high-speed file transfer with USB 3.0 (5Gbps) and UASP port
Backward compatibility with USB 2.0 / 1.x compatible devices SATA power connector that supplies 900mA of power per port and supports high power USB devices
PCIe x1 interface compliant with PCI Express 2.0 specifications
Expand PCI Express-enabled computer / server connectivity Connect external hard drives, tablets, smartphones, CD / DVD drives, MP3 players, printers, scanners, webcams, game controllers, etc. to your computer
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Warning
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
Feature
Add 7 USB 3.0 ports (6x external port, 1x internal port) to your PCI Express compatible computer to extend system functionality Unique dual profile design for standard and low profile computers
Achieve high-speed file transfer with USB 3.0 (5Gbps) and UASP port
Backward compatibility with USB 2.0 / 1.x compatible devices SATA power connector that supplies 900mA of power per port and supports high power USB devices
PCIe x1 interface compliant with PCI Express 2.0 specifications
Use
Expand PCI Express-enabled computer / server connectivity Connect external hard drives, tablets, smartphones, CD / DVD drives, MP3 players, printers, scanners, webcams, game controllers, etc. to your computer

Ulasan Produk

Tidak ada ulasan