Buffalo 7-Outlet 3-Pin Power Strip, White, with Centralized Switch and Conversion Adapter

Sebelum PPN:
Rp499.900 - Rp629.900
Spesifikasi
ColorWhite
FunctionCentral switch, with lightning surge protection
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 20% to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)295x32x49
Outlet Type3-pin (3-pin to 2-pin conversion adapter included)
Plug ShapeStraight plug
Rated CapacitySupports AC125V, 15A, total 1500W
Set ContentsMain unit, 3-pin to 2-pin conversion adapter
SwitchCentralized switch
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centralized electricity management with a central switch
3-pin 7-outlet power strip with lightning surge protection
Feature
Centralized electricity management with a central switch
3-pin 7-outlet power strip with lightning surge protection

Ulasan Produk

Tidak ada ulasan