StarTech.com 7.6m DVI-D Dual Link Cable Male/Male

Sebelum PPN:
Rp1.499.900
Spesifikasi
AWGAmerican Wire Gauge: 28
Cable Length (m)7.6
Coating MaterialPVC
ColorBlack
ConnectorDVI-D plating: Nickel
Mass (g)763
Operating Humidity (%)0~95
Operating Temperature Range (°C)0~50
PlatingConnector: Nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingType: Double shield (braided + aluminum foil)
SpecificationNumber of ferrites: 2
StandardCable sheath flame retardant: CMG (general-purpose), compliant standard: DVI DDWG
Storage Temperature Range (°C)-20~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports maximum resolution of 2560x1600 Ferrite core that eliminates high-speed digital transfer radio interference of up to 9.9 Gbit / s
Double shield (braided + aluminum foil)
Hot plug support for DVI display devices
Compliant with DVI DDWG standard
Connect your desktop or laptop to a DVI-D Dual Link display or projector
Feature
Supports maximum resolution of 2560x1600 Ferrite core that eliminates high-speed digital transfer radio interference of up to 9.9 Gbit / s
Double shield (braided + aluminum foil)
Hot plug support for DVI display devices
Compliant with DVI DDWG standard
Use
Connect your desktop or laptop to a DVI-D Dual Link display or projector

Ulasan Produk

Tidak ada ulasan