StarTech.com 7.1ch compatible USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)0.1
ColorSilver
Conversion TypeFemale - Female
Female MountingUSB Type-A [4 pin], Toslink (SPDIF, optical type), 3.5mm stereo mini (3 poles), 3.5mm stereo mini (2 poles)
Height (mm)25
Humidity (% RH)20~80
Length (mm)100
Mass (g)90
Operating Temperature (°C)0~55
Product Width (mm)60
Set ContentsUSB-audio adapter, USB cable, 1 - installation CD, instruction manual
Storage Temperature (°C)0~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
7.1 full audio output with 3.5mm mini jack Optical digital S / PDIF input (pass-through) and output Dual microphone input Built-in volume control button Full duplex recording / playback function 44.1KHz and 48KHz for analog playback / recording, or 48KHz for SPDIF Supports sampling rate Supports maximum data transfer speed of 480 Mbps and high-speed USB 2.0 compatible host interface
7.1 Audio support added to small systems such as laptops that cannot be expanded internally Replace or upgrade existing audio features on laptops and portable computers Connect your computer to your Home Theater audio receiver with an optical digital (S / PDIF) cable
* The SPDIF optical fiber pass-through port of this audio conversion adapter supports 2-channel audio, but does not support 5.1ch or 7.1ch audio.
Warning
* The SPDIF optical fiber pass-through port of this audio conversion adapter supports 2-channel audio, but does not support 5.1ch or 7.1ch audio.
Feature
7.1 full audio output with 3.5mm mini jack Optical digital S / PDIF input (pass-through) and output Dual microphone input Built-in volume control button Full duplex recording / playback function 44.1KHz and 48KHz for analog playback / recording, or 48KHz for SPDIF Supports sampling rate Supports maximum data transfer speed of 480 Mbps and high-speed USB 2.0 compatible host interface
Use
7.1 Audio support added to small systems such as laptops that cannot be expanded internally Replace or upgrade existing audio features on laptops and portable computers Connect your computer to your Home Theater audio receiver with an optical digital (S / PDIF) cable

Ulasan Produk

Tidak ada ulasan