Ohm Electric 6-outlet power strip with breaker and group switch

Sebelum PPN:
Rp179.900 - Rp209.900
Spesifikasi
Cable Length (m)1.5
Current (mA)15
Plug ShapeL plug
Power Consumption (W)1500 or less
Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated centralized switch with overcurrent protection breaker. Heat-resistant PBT resin used around the outlet. Durable double-insulated cord. L-shaped plug with tracking-resistant insulation cover.
AC adapter compatible
Feature
Integrated centralized switch with overcurrent protection breaker. Heat-resistant PBT resin used around the outlet. Durable double-insulated cord. L-shaped plug with tracking-resistant insulation cover.
AC adapter compatible

Ulasan Produk

Tidak ada ulasan