StarTech.com 60cm M / B internal USB pin header (10 pins)-RS232C serial conversion adapter (with slot cover)

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (cm)61
Cable Length (m)0.61
Connector ShapeIDC (Motherboard Header) [10 pin] Male - DB9 (D-Sub) [9 pin] Male
Conversion TypeMale - Male
Height (mm)12
Humidity (% RH)5~85
Length (mm)45
Male MountingIDC (Motherboard Header) [10 pin], DB9 (D-Sub) [9 pin]
Operating Temperature (°C)-10~80
Product Width (mm)123
Storage Temperature (°C)-20~100
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Header-Straight Through RS232 Serial Bus Power Support No External Power Supply or Battery Required
Single-chip USB with COM port recording function-Asynchronous serial data transfer interface
Supports UHCI / OHCI / EHCI host controllers
Supports USB 2.0 maximum speed
Synchronous and asynchronous bit-bang interface with RD # and WR # strobes FIFO buffer transmission and reception for high data throughput
Ideal for system builders who want to add legacy features to new motherboards without RS232C ports Connect and monitor industrial / automotive sensors and devices Connect barcode scanners, receipt printers and other serial devices to internal USB motherboards Satellite broadcast reception Connect machine, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to program
Feature
USB Header-Straight Through RS232 Serial Bus Power Support No External Power Supply or Battery Required
Single-chip USB with COM port recording function-Asynchronous serial data transfer interface
Supports UHCI / OHCI / EHCI host controllers
Supports USB 2.0 maximum speed
Synchronous and asynchronous bit-bang interface with RD # and WR # strobes FIFO buffer transmission and reception for high data throughput
Use
Ideal for system builders who want to add legacy features to new motherboards without RS232C ports Connect and monitor industrial / automotive sensors and devices Connect barcode scanners, receipt printers and other serial devices to internal USB motherboards Satellite broadcast reception Connect machine, serial modem, serial sync PDA Connect to LED or digital signage board using serial communication port to program

Ulasan Produk

Tidak ada ulasan