Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Number of Outlets | 6 |
| Power (W) | Up to 1500 total |
| Rating | 15A-125V |
| Switch | Individual switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A lampless push-button switch and a plug with a double-covered cord insulation cover prevent tracking fires. Employs PBT resin and heat-resistant flame-retardant resin, avoids cracks due to deterioration over time and temperature changes by modularizing the current-carrying part in a heat-resistant double body
Feature
A lampless push-button switch and a plug with a double-covered cord insulation cover prevent tracking fires. Employs PBT resin and heat-resistant flame-retardant resin, avoids cracks due to deterioration over time and temperature changes by modularizing the current-carrying part in a heat-resistant double bodyUlasan Produk
Tidak ada ulasan




















































































































































