Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A five-in-one docking station equipped with a LAN port, HDMI port, and three Type-A USB ports.
Stable wired communication is possible even on computers without LAN ports.
Equipped with a 4K (30Hz) compatible HDMI port
The Type-A port is compatible with USB 3.2 (Gen 1), allowing for high-speed data transfer of up to 5 Gbps.
The 30cm cable length is convenient when using a computer stand or when the USB port is far away.
Feature
A five-in-one docking station equipped with a LAN port, HDMI port, and three Type-A USB ports.
Stable wired communication is possible even on computers without LAN ports.
Equipped with a 4K (30Hz) compatible HDMI port
The Type-A port is compatible with USB 3.2 (Gen 1), allowing for high-speed data transfer of up to 5 Gbps.
The 30cm cable length is convenient when using a computer stand or when the USB port is far away.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Silver/nxP113563861-1.jpg)
