Spesifikasi
| Cable Length (cm) | 150 * Excluding the connector part |
|---|---|
| Color | White |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-A |
| Included Accessories | Instruction manual |
| Interface | USB2.0/1.1(Type-A) |
| Interface-Downstream | USB2.0/1.1 |
| Interface-Upstream | USB2.0/1.1 |
| Maximum Data Transfer Rate (Mbps) (Theoretical) | USB2.0:480,USB1.1:12 |
| Number of Ports | 5 ports |
| Operating Environment | Temperature 0°C to 35°C, Humidity 10% to 85% |
| Power Supply Method | Bus power |
| Supply Current (mA) | 5 ports total 400 or less |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This "Both USB Hub" features a "Both USB Ports" that allow you to plug in any connector, regardless of orientation. It's a 5-port type that can connect up to five USB devices, and features a 150cm cable for improved usability. It's magnetically secured to steel surfaces and is compatible with both Windows and Mac.
Feature
This "Both USB Hub" features a "Both USB Ports" that allow you to plug in any connector, regardless of orientation. It's a 5-port type that can connect up to five USB devices, and features a 150cm cable for improved usability. It's magnetically secured to steel surfaces and is compatible with both Windows and Mac.Ulasan Produk
Tidak ada ulasan




















































































































































