StarTech.com 5m USB 2.0 cable (AB type) USB (A) male to USB (B) male

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)5
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-B [4 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-A [4 pin], USB Type-B [4 pin]
Mass (g)162.9
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB AB High Quality Connector Supports USB 2.0 data transfer rates up to 480 Mbps
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable
Feature
USB AB High Quality Connector Supports USB 2.0 data transfer rates up to 480 Mbps
Use
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable

Ulasan Produk

Tidak ada ulasan