StarTech.com 50cm white micro USB2.0 cable USB A male to USB micro-B male
#Grup produk P113563588
Spesifikasi
| Cable Length (cm) | 50 |
|---|---|
| Cable Length (m) | 0.5 |
| Color | White |
| Connector Shape | USB Type-A [4 pin] male - Micro USB Type-B [5 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin], Micro USB Type-B [5 pin] |
| Mass (g) | 9 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 x USB "A" male connector
1x USB Micro-B male connector for stress relaxation function USB 2.0 thin molded connector All white structure Supports high-speed data transfer of up to 480 Mbps Cable length 50 cm
Perform data transfer while charging Micro USB device
Ideal as a spare / replacement cable to connect your Micro USB mobile device to a USB-enabled computer
1x USB Micro-B male connector for stress relaxation function USB 2.0 thin molded connector All white structure Supports high-speed data transfer of up to 480 Mbps Cable length 50 cm
Perform data transfer while charging Micro USB device
Ideal as a spare / replacement cable to connect your Micro USB mobile device to a USB-enabled computer
Feature
1 x USB "A" male connector1x USB Micro-B male connector for stress relaxation function USB 2.0 thin molded connector All white structure Supports high-speed data transfer of up to 480 Mbps Cable length 50 cm
Use
Perform data transfer while charging Micro USB deviceIdeal as a spare / replacement cable to connect your Micro USB mobile device to a USB-enabled computer
Ulasan Produk
Tidak ada ulasan




















































































































































