StarTech.com 50cm internal MiniSAS cable SFF8087-4x SFF8482 / 4x SATA power supply

Sebelum PPN:
Rp779.900
Spesifikasi
Cable Length (cm)50
ColorRed
Connector ASFF-8087 (36 pins, internal Mini-SAS)
Connector BSATA power supply [15 pin], SFF-8482 (29 pin, data & power supply, internal SAS)
Connector ShapeSATA power supply [15 pin] male x 4 - SFF-8087 (internal Mini-SAS) [36 pin] male, SFF-8482 (data & power supply, internal SAS) [29 pin] female x 4 - SFF- 8087 (Internal Mini-SAS) [36 pins] Male
Conversion TypeFemale - Male / Male - Male
Height (mm)15
Mass (g)94
Product Width (mm)50
Set Contents50cm Serial Attached SCSI SAS cable - SFF8087 - 4 SFF8482

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports throughputs up to 6 Gbps per channel 4 SFF-8482 connectors that deliver data and power
1x SFF-8087 connector
Connect 4 SAS HDDs to SAS controller
SFF-8482 connector supports SAS and SATA HDDs
Feature
Supports throughputs up to 6 Gbps per channel 4 SFF-8482 connectors that deliver data and power
1x SFF-8087 connector
Use
Connect 4 SAS HDDs to SAS controller
SFF-8482 connector supports SAS and SATA HDDs

Ulasan Produk

Tidak ada ulasan