Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | About 46 x 174 x 25 |
|---|---|
| Mass of Main Unit (g) | About 320 |
| Number of Ports | 5 |
| Plug | 180 ° free plug |
| USB Port | 5 ports (Maximum current 5 ports, total 5.1A) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Convenient with 5 USB ports. Power can be supplied up to 5.1A. You can charge Android smartphones / tablets, iPhones, iPads, mobile batteries, etc. If the maximum current is exceeded, the USB charging port will activate the protection function and automatically stop the power supply.
Feature
Convenient with 5 USB ports. Power can be supplied up to 5.1A. You can charge Android smartphones / tablets, iPhones, iPads, mobile batteries, etc. If the maximum current is exceeded, the USB charging port will activate the protection function and automatically stop the power supply.Ulasan Produk
Tidak ada ulasan




















































































































































