StarTech.com 5 port expansion PCI Express interface card / 10Gbps USB 3.1 Gen2 expansion card / 1x USB-C, 2x USB-A, 2x internal UBS port (5Gbps) / USB-C compatible PCI controller

Sebelum PPN:
Rp2.499.900
Spesifikasi
ColorRed
ConnectorConnector type: PCI Express x4, Internal port: IDC (USB 3.0, motherboard header) [20 pin], SATA power supply [15 pin], External port: USB 3.1 Gen 2 USB Type-A (9 pin, 10 Gbps), USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps)
Data Packet RateMaximum: 10Gbps
Height (mm)120
Humidity Range (%)15-90 relative humidity
InterfacePCI Express
Length (mm)115
MTBF (hour)1677495
Mass (g)60
Number of Ports5
Operating Temperature Range (°C)0~70(32°F~158°F)
Set ContentsUSB 3.2 10 Gbps PCIe card, full profile bracket (installed), low profile compatible bracket, quick start guide
Storage Temperature Range (°C)-20~80(-4°F~176°F)
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, Linux 3.5 or later (LTS version only), macOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: 5-port USB PCIe card with ASMedia 3142 IC. Provides 3 10Gbps external ports (2x USB-A & 1x USB-C) and 2 5Gbps internal USB ports (1x internal IDC header). USB 3.2 / 3.1 Gen 2 compatible, upgraded version of popular card PEXUSB312EIC
Transfer rate of 10Gbps: Maintains maximum bandwidth with the Multiple IN feature when using devices with different speeds. An add-on card that supports UASP and is optimized for external storage devices such as SSD / HDD and NVMe drives. Also compatible with USB 2.0 / 3.0 / 3.1 devices Power option: A USB PCIe expansion card with SATA power supply to supply auxiliary power to the USB port (if the motherboard power supply is not enough). Supplied 5V 3A / 15W with USB Type-C port, 5V 0.9A / 4.5W with each USB port Compatibility: PCIe 3.0 (x4 slot) installed USB-C compatible add-on card for desktop / server (full profile bracket installed, Low profile bracket included). Performance degradation with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Expand the system's USB functionality by adding two USB-A ports, one USB-C port, and a motherboard header. Or install a card as a core hardware component when building your own PC Upgrade your old PCIe-equipped desktop from USB 5Gbps / 480Mbps to USB 10Gbps support Use a high-performance USB 3.1 Gen2 compatible external storage solution to back up your files and edit your videos. Ideal for data recovery, etc.
Feature
High performance: 5-port USB PCIe card with ASMedia 3142 IC. Provides 3 10Gbps external ports (2x USB-A & 1x USB-C) and 2 5Gbps internal USB ports (1x internal IDC header). USB 3.2 / 3.1 Gen 2 compatible, upgraded version of popular card PEXUSB312EIC
Transfer rate of 10Gbps: Maintains maximum bandwidth with the Multiple IN feature when using devices with different speeds. An add-on card that supports UASP and is optimized for external storage devices such as SSD / HDD and NVMe drives. Also compatible with USB 2.0 / 3.0 / 3.1 devices Power option: A USB PCIe expansion card with SATA power supply to supply auxiliary power to the USB port (if the motherboard power supply is not enough). Supplied 5V 3A / 15W with USB Type-C port, 5V 0.9A / 4.5W with each USB port Compatibility: PCIe 3.0 (x4 slot) installed USB-C compatible add-on card for desktop / server (full profile bracket installed, Low profile bracket included). Performance degradation with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Use
Expand the system's USB functionality by adding two USB-A ports, one USB-C port, and a motherboard header. Or install a card as a core hardware component when building your own PC Upgrade your old PCIe-equipped desktop from USB 5Gbps / 480Mbps to USB 10Gbps support Use a high-performance USB 3.1 Gen2 compatible external storage solution to back up your files and edit your videos. Ideal for data recovery, etc.

Ulasan Produk

Tidak ada ulasan