StarTech.com 4-Port USB-C Hub 10 Gbps - 3x USB-A & 1x USB-C - Powered / AC adapter included

Sebelum PPN:
Rp2.699.900
Spesifikasi
Cable Length (mm)1000
ColorBlack +& + space gray
Connector Type1 +-+ USB + 3.1 + USB + Type + C + (10 + pin, + Gen + 2, + 10 + Gbps), 1 +-+ USB + 3.1 + USB + Type + C + (10 + pin, + Gen +) 2, + 10 + Gbps), 3 +-+ USB + 3.1 + USB + Type + A (9 pins, 2nd generation, 10 + Gbps)
Humidity (% RH)0-95 (at 25 ° C) (no condensation)
Input Current (A)0.8
Input Voltage (V)AC110~240
Mass (g)84
Operating Temperature (°C)0~50
Output Current (A)2
Output voltage (V)DC12
Plug TypeM
Power Consumption (W)24
Power SupplyAC adapter included
Power Supply MethodSelf power
Set Contents1 +-+ USB-C Hub, 1 +-+ Universal AC Adapter, 4 +-+ Power Adapter Clip (Japan / North America, UK, Europe, Australia / New Zealand), 1 +-+ USB-C + Host Cable (1m)
Sizedesktop
Storage Temperature (°C)-20~70
Transfer Rate (Gbps)Up to 10
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Added USB-A port (x3) including USB-C port (x1) and quick charge BC 1.2 port. Compatible with Mac, Windows, Linux and other USB-C laptops and USB-C tablets (iPad Pro) Self-powered USB hub using the included universal AC adapter
Supports USB 3.1 Gen 2 data transfer rate (10Gbps)
Compatible with StarTech.com docking station mounting brackets. Can be fixedly installed on the wall or desktop
Compact design for various setups with a 1m host cable Plug and play without the need for drivers
Feature
Added USB-A port (x3) including USB-C port (x1) and quick charge BC 1.2 port. Compatible with Mac, Windows, Linux and other USB-C laptops and USB-C tablets (iPad Pro) Self-powered USB hub using the included universal AC adapter
Supports USB 3.1 Gen 2 data transfer rate (10Gbps)
Compatible with StarTech.com docking station mounting brackets. Can be fixedly installed on the wall or desktop
Compact design for various setups with a 1m host cable Plug and play without the need for drivers

Ulasan Produk

Tidak ada ulasan