StarTech.com 4-port USB-C hub + USB + PD compatible port + 10Gbps + 3xUSB-A/1xUSB-C

Sebelum PPN:
Rp2.199.900
Spesifikasi
Connector Shape-DownstreamType-A,Type-C
Connector Shape-UpstreamType-C
Interface-DownstreamUSB 3.1/3.2 Gen 2
Interface-UpstreamUSB 3.2 Gen 2(USB 3.1 Gen 2)
Number of Ports4
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power Delivery compatible 4-port USB-C hub: Added 3 USB-A ports and 1 USB-C port to the 10Gbps USB-C port of the host terminal. USB 2.0 / 3.0 compatible, bus-powered USB 3.2 Gen 2 (USB 3.1 Gen 2) SuperSpeed 10Gbps hub
100W Power Delivery Pass-Through: Charge your laptop with a USB-C power adapter (up to 85W) while powering the hub's downstream port (15W). Compatible with PD 3.0 to prevent USB device outages when power is turned on and off Compact & Portable: A lightweight USB C hub with a 25 cm USB Type-C host cable in a sturdy aluminum housing. Small size of 95mm x 45mm x 16mm Wide OS compatibility: USB C-USB-A / USB-C adapter hub that does not require driver setup. Compatible with Windows, macOS, Linux, iPadOS, Chrome OS, Android, Thunderbolt 3 compatible (up to 10Gbps)
Benefits of StarTech.com: Over 30 years of product selection for IT professionals. 2-year warranty, free technical support in Japan (Monday-Friday)
Ideal for mobile workers working both in the office and at home Compact size suitable for small shared workspaces such as hot desks
*This product supports the USB PD 3.0 Fast Role Swap function, so there is no loss of USB data even when switching power from a USB-C power adapter to bus power.
Warning
*This product supports the USB PD 3.0 Fast Role Swap function, so there is no loss of USB data even when switching power from a USB-C power adapter to bus power.
Feature
Power Delivery compatible 4-port USB-C hub: Added 3 USB-A ports and 1 USB-C port to the 10Gbps USB-C port of the host terminal. USB 2.0 / 3.0 compatible, bus-powered USB 3.2 Gen 2 (USB 3.1 Gen 2) SuperSpeed 10Gbps hub
100W Power Delivery Pass-Through: Charge your laptop with a USB-C power adapter (up to 85W) while powering the hub's downstream port (15W). Compatible with PD 3.0 to prevent USB device outages when power is turned on and off Compact & Portable: A lightweight USB C hub with a 25 cm USB Type-C host cable in a sturdy aluminum housing. Small size of 95mm x 45mm x 16mm Wide OS compatibility: USB C-USB-A / USB-C adapter hub that does not require driver setup. Compatible with Windows, macOS, Linux, iPadOS, Chrome OS, Android, Thunderbolt 3 compatible (up to 10Gbps)
Benefits of StarTech.com: Over 30 years of product selection for IT professionals. 2-year warranty, free technical support in Japan (Monday-Friday)
Use
Ideal for mobile workers working both in the office and at home Compact size suitable for small shared workspaces such as hot desks

Ulasan Produk

Tidak ada ulasan