StarTech.com 4-port USB-C hub + USB + 3.1 + Gen + 2 compliant + 2x + Type-C port / 2x + Type-A port

Sebelum PPN:
Rp1.999.900
Spesifikasi
Connector Shape-DownstreamType-A,Type-C
Connector Shape-UpstreamType-C
Interface-DownstreamUSB 3.1/3.2 Gen 2
Interface-UpstreamUSB 3.1 Gen 2 compliant
Number of Ports4
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C Gen 2 compatible 4-port hub. Add two USB-A ports and two USB-C ports to your device's USB Type-C or Thunderbolt 3 ports, allowing you to connect multiple USB devices. It operates on bus power and extends the connection function of USB-C laptops with high-speed data transfer of 10 Gbps. <Portable design and easy setup> The compact and lightweight USB Type-C hub is a portable accessory for your laptop. Since the host cable attached to the hub body takes power directly from the USB-C port, no external power supply is required, and the amount of cable to carry when going out is reduced. It draws up to 15W of power from the connected host terminal and drives multiple bus-powered devices at the same time. The total available power depends on the connected host. The 25 cm host cable has a length that can be flexibly routed according to the connection requirements. It also supports plug and play.< Connect both USB-C and USB-A peripherals> With both USB-C and USB-A ports, the hub supports newer USB devices while also providing backward compatibility with older devices. You can connect a USB memory, video capture device, external hard drive, etc. to perform high-speed data transfer of up to 10 Gbps. It is a solution that improves efficiency while supporting the connection functions required for work. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support.
Feature
USB-C Gen 2 compatible 4-port hub. Add two USB-A ports and two USB-C ports to your device's USB Type-C or Thunderbolt 3 ports, allowing you to connect multiple USB devices. It operates on bus power and extends the connection function of USB-C laptops with high-speed data transfer of 10 Gbps. <Portable design and easy setup> The compact and lightweight USB Type-C hub is a portable accessory for your laptop. Since the host cable attached to the hub body takes power directly from the USB-C port, no external power supply is required, and the amount of cable to carry when going out is reduced. It draws up to 15W of power from the connected host terminal and drives multiple bus-powered devices at the same time. The total available power depends on the connected host. The 25 cm host cable has a length that can be flexibly routed according to the connection requirements. It also supports plug and play.< Connect both USB-C and USB-A peripherals> With both USB-C and USB-A ports, the hub supports newer USB devices while also providing backward compatibility with older devices. You can connect a USB memory, video capture device, external hard drive, etc. to perform high-speed data transfer of up to 10 Gbps. It is a solution that improves efficiency while supporting the connection functions required for work. <Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support.

Ulasan Produk

Tidak ada ulasan