Nakabayashi 4-port USB3.0 hub

Sebelum PPN:
Rp949.900
Spesifikasi
Cable Length (cm)10
Connector Shape-DownstreamTypeAx3
Connector Shape-UpstreamTypeA
Interface-DownstreamUSB 3.0/2.0
Interface-UpstreamUSB 3.0/2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)31x15x102
Mass (g)40
Number of Ports4
Power Supply MethodBus power
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC, Mac that can use USB port normally
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bus-powered type that does not require an AC power supply. It can also be used with portable HDDs without the need for a power supply.
Ultra-high-speed data transfer with a maximum transfer rate of 5 Gbps is possible.
Compact and slim with integrated cable.
Feature
Bus-powered type that does not require an AC power supply. It can also be used with portable HDDs without the need for a power supply.
Ultra-high-speed data transfer with a maximum transfer rate of 5 Gbps is possible.
Compact and slim with integrated cable.

Ulasan Produk

Tidak ada ulasan