StarTech.com 4-port USB connection KVM switch (audio compatible / cable included) 4 PC PC / CPU switcher (black)
#Grup produk P113562969
Spesifikasi
| Cable Length (m) | 1.2 |
|---|---|
| Display | VGA |
| Maximum Resolution | 2048x1536 |
| Number of Ports | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable (1.2m) included Total switch solution with audio support Maximum resolution: 2048 x 1536 Switch types: hotkey, pushbutton
Control 4 USB-compatible computers with a set of keyboard, mouse, and VGA monitor Ideal for environments such as call centers, help desks, and educational institutions. Convenient for personal PCs, games, video editing, etc. No space is required for 2 sets each of monitor, keyboard and mouse. Ideal for PC testing / burn-in computer control Control two systems on a single-user workstation to improve office productivity
Control 4 USB-compatible computers with a set of keyboard, mouse, and VGA monitor Ideal for environments such as call centers, help desks, and educational institutions. Convenient for personal PCs, games, video editing, etc. No space is required for 2 sets each of monitor, keyboard and mouse. Ideal for PC testing / burn-in computer control Control two systems on a single-user workstation to improve office productivity
Feature
Cable (1.2m) included Total switch solution with audio support Maximum resolution: 2048 x 1536 Switch types: hotkey, pushbuttonUse
Control 4 USB-compatible computers with a set of keyboard, mouse, and VGA monitor Ideal for environments such as call centers, help desks, and educational institutions. Convenient for personal PCs, games, video editing, etc. No space is required for 2 sets each of monitor, keyboard and mouse. Ideal for PC testing / burn-in computer control Control two systems on a single-user workstation to improve office productivityUlasan Produk
Tidak ada ulasan



















































































































































%204%20PC%20PC%20%2F%20CPU%20switcher%20(black)/qxP113562969-1.jpg)
