StarTech.com 4-Port USB 3.0 Hub/USB-A to 4x USB-A/SuperSpeed 5Gbps USB 3.1 Gen 1 Type-A Hub/USB Bus Powered/28cm Cable
#Grup produk P113562941
Spesifikasi
| Cable Length (cm) | 28 |
|---|---|
| Cable Length (m) | 0.28 |
| Color | Black +& + space gray |
| Connector | USB 3.2 Gen 1 USB Type-A (9 pin, 5 Gbps),USB 3.2 Gen 1 USB Type-A (9 pin, 5 Gbps) |
| Connector Shape-Downstream | USB-A |
| Data Packet Rate | Maximum: 5 Gbps |
| Height (mm) | 20 |
| Interface | USB 3.2 Gen 1 |
| Length (mm) | 135 |
| Mass (g) | 75 |
| Number of Ports | 4 |
| Operating Temperature Range (°C) | 0~50(32°F~122°F) |
| Power Supply Method | Bus power |
| Set Contents | USB hub |
| Specification | Bus Type: USB 3.2 Gen 1 (5 Gbps), Industry Standard: USB 3.2 - Backward Compatible with USB 1.1/2.0/3.0/3.1, Chipset ID: Realtek - RTS5411E, Type and Rating: USB 3.2 Gen 1 - 5 Gbit/s |
| Storage Temperature Range (°C) | -20~70°C(-4°F~158°F) |
| Supported OS | Independent of OS. No software or drivers required |
| USB Port Number | 4 |
| Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4-Port USB 3.0 Hub: SuperSpeed 5Gbps compatible USB 3.1 / 3.2 Gen 1 adapter hub that adds 4 USB-A ports to extend the connectivity of USB Type-A laptops / desktop PCs. Clean portable design for USB 2.0 / 3.0 devices: USB-A compact and lightweight travel hub in a sturdy plastic housing. Comes with an integrated cable that does not get entangled in a laptop bag or pocket. Ideal for office / home office use Bus-powered USB hub: Supports speeds of up to 5 Gbps and power sharing of up to 4.5 W on all ports (depending on the power supply of the host terminal). Connect SSD, USB memory, data storage device, keyboard, mouse, webcam, headset, etc. Compatibility: OS-independent, compatible with Windows, macOS, Linux, Chrome OS. A long host cable that is convenient when using a USB-A laptop computer or two-in-one terminal on a stand. Available for Dell XPS, Microsoft Surface Pro, Lenovo ThinkPad X1 Carbon, HP EliteBook, Chromebook, etc.
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Connect SSDs, USB drives, data storage devices, keyboards, mice, webcams, USB headsets, etc. to your USB-A computer Put it in your laptop bag when you're on the go
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Connect SSDs, USB drives, data storage devices, keyboards, mice, webcams, USB headsets, etc. to your USB-A computer Put it in your laptop bag when you're on the go
Feature
4-Port USB 3.0 Hub: SuperSpeed 5Gbps compatible USB 3.1 / 3.2 Gen 1 adapter hub that adds 4 USB-A ports to extend the connectivity of USB Type-A laptops / desktop PCs. Clean portable design for USB 2.0 / 3.0 devices: USB-A compact and lightweight travel hub in a sturdy plastic housing. Comes with an integrated cable that does not get entangled in a laptop bag or pocket. Ideal for office / home office use Bus-powered USB hub: Supports speeds of up to 5 Gbps and power sharing of up to 4.5 W on all ports (depending on the power supply of the host terminal). Connect SSD, USB memory, data storage device, keyboard, mouse, webcam, headset, etc. Compatibility: OS-independent, compatible with Windows, macOS, Linux, Chrome OS. A long host cable that is convenient when using a USB-A laptop computer or two-in-one terminal on a stand. Available for Dell XPS, Microsoft Surface Pro, Lenovo ThinkPad X1 Carbon, HP EliteBook, Chromebook, etc.Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Use
Connect SSDs, USB drives, data storage devices, keyboards, mice, webcams, USB headsets, etc. to your USB-A computer Put it in your laptop bag when you're on the goUlasan Produk
Tidak ada ulasan




















































































































































