StarTech.com 4-port HDMI KVM switch (1080p) HDMI-connected CPU / PC PC switcher 3-port USB 3.0 hub
#Grup produk P113562844
Spesifikasi
| Height (cm) | 4.3 |
|---|---|
| Humidity (% RH) | 0 to 80 (no condensation) |
| Input Current (A) | 0.6 |
| Length (cm) | 22 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -10 ~ 60 |
| Width (cm) | 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Built-in USB 3.0 hub for easy peripheral sharing HD video quality up to 1080p Separate 3.5mm audio support for full multimedia control No software or drivers required Separate HID keyboard and mouse ports
Control 4 HDMI-enabled USB computers with a set of consoles (keyboard, mouse, monitor) Run HD (1080p) -enabled multimedia applications such as graphic design, CAD, CAM creation, etc.
Share USB 3.0 peripherals with 4 computers
Control 4 HDMI-enabled USB computers with a set of consoles (keyboard, mouse, monitor) Run HD (1080p) -enabled multimedia applications such as graphic design, CAD, CAM creation, etc.
Share USB 3.0 peripherals with 4 computers
Feature
Built-in USB 3.0 hub for easy peripheral sharing HD video quality up to 1080p Separate 3.5mm audio support for full multimedia control No software or drivers required Separate HID keyboard and mouse portsUse
Control 4 HDMI-enabled USB computers with a set of consoles (keyboard, mouse, monitor) Run HD (1080p) -enabled multimedia applications such as graphic design, CAD, CAM creation, etc.Share USB 3.0 peripherals with 4 computers
Ulasan Produk
Tidak ada ulasan



















































































































































%20HDMI-connected%20CPU%20%2F%20PC%20PC%20switcher%203-port%20USB%203_0%20hub/ngP113562844-1.jpg)
