StarTech.com 4-port dual DVI monitor compatible USB connection KVM switch / PC PC CPU switch Audio compatible / USB hub installed
#Grup produk P113562783
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 6 |
| Humidity (% RH) | 90 |
| Input Current (A) | 0.8 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -20~ 60 |
| Width (cm) | 22 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy switching via front panel pushbuttons or hotkeys Supports resolutions up to 2048x1536 (analog) and 1920x1200 (digital) Confirmation to signal switching of USB 2.0 hub port sharing peripherals (USB memory sticks, external hard drives, webcams, etc.) Sound integrated or independently switchable audio port KVM switch "remembers" monitor settings for hassle-free switching All operating systems with EDID retention USB (Windows 98e/SE/ME/2000/XP) /Vista/7, Linux, Mac OS, etc.) Rugged all-metal housing that can withstand harsh environments Compliant with TMDS and supports HDCP and DDC2B emulation for digital content protection LED display showing port status at a glance
Control four systems with a single-user workstation with dual-headed video card to improve office work efficiency Up to four dual displays with a single set of console peripherals (keyboard, mouse, and two monitors) Control multimedia computers Ideal for environments with financial / banking, graphics design, multimedia applications, CAD / CAM applications and multiple monitors Built-in USB 2.0 hub and microphone / audio port control multimedia on 4 computers Share USB peripherals
Control four systems with a single-user workstation with dual-headed video card to improve office work efficiency Up to four dual displays with a single set of console peripherals (keyboard, mouse, and two monitors) Control multimedia computers Ideal for environments with financial / banking, graphics design, multimedia applications, CAD / CAM applications and multiple monitors Built-in USB 2.0 hub and microphone / audio port control multimedia on 4 computers Share USB peripherals
Feature
Easy switching via front panel pushbuttons or hotkeys Supports resolutions up to 2048x1536 (analog) and 1920x1200 (digital) Confirmation to signal switching of USB 2.0 hub port sharing peripherals (USB memory sticks, external hard drives, webcams, etc.) Sound integrated or independently switchable audio port KVM switch "remembers" monitor settings for hassle-free switching All operating systems with EDID retention USB (Windows 98e/SE/ME/2000/XP) /Vista/7, Linux, Mac OS, etc.) Rugged all-metal housing that can withstand harsh environments Compliant with TMDS and supports HDCP and DDC2B emulation for digital content protection LED display showing port status at a glanceUse
Control four systems with a single-user workstation with dual-headed video card to improve office work efficiency Up to four dual displays with a single set of console peripherals (keyboard, mouse, and two monitors) Control multimedia computers Ideal for environments with financial / banking, graphics design, multimedia applications, CAD / CAM applications and multiple monitors Built-in USB 2.0 hub and microphone / audio port control multimedia on 4 computers Share USB peripheralsUlasan Produk
Tidak ada ulasan




















































































































































