StarTech.com 4-port DisplayPort KVM switch Audio-compatible 2-port USB 3.0 hub Display port connection CPU / PC PC selector
#Grup produk P113562747
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 4.4 |
| Humidity (% RH) | 0~80 |
| Input Current (A) | 0.8 |
| Operating Temperature (°C) | 0~40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -20~60 |
| Width (cm) | 22.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
7.1ch HD voice support + dual channel analog stereo and microphone Full plug-and-play support for USB-enabled keyboards, mice and peripherals Hotkey and pushbutton switching Native DisplayPort resolution of 2560x1600 @60Hz over 1080p Driver/software No need, OS independent switch Supports maximum resolution of 3840x2400 with low refresh rate Supports DDC2B for monitor detection Supports hot plug, unplug and link status fault detection Built-in 2-port USB 2.0 hub Fully compatible with CEA compliant Mini-DisplayPort, HDMI and DVI adapters
Feature
7.1ch HD voice support + dual channel analog stereo and microphone Full plug-and-play support for USB-enabled keyboards, mice and peripherals Hotkey and pushbutton switching Native DisplayPort resolution of 2560x1600 @60Hz over 1080p Driver/software No need, OS independent switch Supports maximum resolution of 3840x2400 with low refresh rate Supports DDC2B for monitor detection Supports hot plug, unplug and link status fault detection Built-in 2-port USB 2.0 hub Fully compatible with CEA compliant Mini-DisplayPort, HDMI and DVI adaptersUlasan Produk
Tidak ada ulasan




















































































































































