JTT 4-in-1 USB Type-C Splitter Cable

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (cm)About 50
Charging methodTotal output: Supports up to 5V/3A *Each cable supports up to 5V/2A
Input TerminalUSB Type-Cx1
Output TerminalUSB Type-Cx4
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A TYPE-C branching cable that can charge up to four devices simultaneously using a single USB Type-C port.
Supports a total output of up to 5V/3A, allowing you to powerfully charge multiple devices at once, including smartphones and tablets.
It's also ideal for charging everyday gadgets such as wireless earphones, handheld fans, and game controllers.
This product is a USB 5V charging cable only and does not support data transfer.
The short cable length of 50cm makes it easy to handle and less likely to tangle, making it convenient to carry around.
*This product is a cable for USB 5V charging only and does not support data transfer.
* PD charging and other charging methods are not supported.
Warning
*This product is a cable for USB 5V charging only and does not support data transfer.
* PD charging and other charging methods are not supported.
Feature
A TYPE-C branching cable that can charge up to four devices simultaneously using a single USB Type-C port.
Supports a total output of up to 5V/3A, allowing you to powerfully charge multiple devices at once, including smartphones and tablets.
It's also ideal for charging everyday gadgets such as wireless earphones, handheld fans, and game controllers.
This product is a USB 5V charging cable only and does not support data transfer.
The short cable length of 50cm makes it easy to handle and less likely to tangle, making it convenient to carry around.

Ulasan Produk

Tidak ada ulasan