Nakabayashi 4.8A+4 port USB charger

Sebelum PPN:
Rp349.900
Spesifikasi
ColorBlack
InputAC100~240V/50~60Hz
Main Unit Dimensions, Width W x Depth D x Height H (mm)About 28 x 38 x 56
Mass (g)63
Number of Ports4
OutputDC5V/Max 4.8A
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsUSB charging compatible electronic device

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since there are multiple USB ports, it is possible to charge various devices at the same time.
It can be charged faster than the charger attached to the smartphone!
The power plug can be swung and can be stored neatly.
Compact and easy to carry!
* Simultaneous charging is possible within the total maximum output value.
* Combinations that exceed the total maximum output value may not be charged due to insufficient power.
Warning
* Simultaneous charging is possible within the total maximum output value.
* Combinations that exceed the total maximum output value may not be charged due to insufficient power.
Feature
Since there are multiple USB ports, it is possible to charge various devices at the same time.
It can be charged faster than the charger attached to the smartphone!
The power plug can be swung and can be stored neatly.
Compact and easy to carry!

Ulasan Produk

Tidak ada ulasan