Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Function | Lightning guard, anti-tracking, double coating, USB interlocking |
| Lightning Guard | Yes |
| Limit Voltage (V) | 650 |
| Maximum Surge Voltage (V) | 2500 |
| Number of Outlets | 4 |
| Output | AC: 1400W or less, DC: 5.1A (total) |
| Plug Shape | 180° rotating plug |
| Power Cable (m) | 1.5 |
| USB Port | TYPE-Ax2,TYPE-Cx1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Detects abnormal overheating with unique technology and protects against electric fire Automatically cuts off the power when the temperature of the outlet reaches about 150 ° C (Patent No. 5853076) Can connect up to 4 AC devices (total maximum power) 1400W) 2 USB type A2 ports and 1 USB type C port The USB charging port automatically detects the connected device and charges with the optimum power. When the maximum output capacity is exceeded, the protection function is activated and the power supply is stopped (total maximum current 5.1A/each port maximum current 2.4A) Built-in lightning surge reduction element reduces damage caused by lightning strike Tracking fire prevention plug, Sturdy double-covered cord with power indicator LED lamp
Feature
Detects abnormal overheating with unique technology and protects against electric fire Automatically cuts off the power when the temperature of the outlet reaches about 150 ° C (Patent No. 5853076) Can connect up to 4 AC devices (total maximum power) 1400W) 2 USB type A2 ports and 1 USB type C port The USB charging port automatically detects the connected device and charges with the optimum power. When the maximum output capacity is exceeded, the protection function is activated and the power supply is stopped (total maximum current 5.1A/each port maximum current 2.4A) Built-in lightning surge reduction element reduces damage caused by lightning strike Tracking fire prevention plug, Sturdy double-covered cord with power indicator LED lampUlasan Produk
Tidak ada ulasan




















































































































































