StarTech.com 4 port expansion PCI Express interface card / 10Gbps USB 3.1 Gen2 expansion card / PCI dual controller / 2x USB-C + 2x USB-A / full profile

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorRed
ConnectorConnector type: PCI Express x4, External port: USB 3.1 Gen 2 USB Type-A (9 pin, 10 Gbps), USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps), Internal port: SATA power supply [15 pin ]
Data Packet RateMaximum: 10Gbps
Height (mm)18
Humidity Range (%)15-90 relative humidity
InterfacePCI Express
Length (mm)124
MTBF (hour)1677495
Mass (g)78
Number of Ports4
Operating Temperature Range (°C)0~70(32°F~158°F)
Set ContentsPCI Express USB card, full profile bracket (installed), quick start guide
Storage Temperature Range (°C)-20~80(-4°F~176°F)
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, Linux 3.5 or later (LTS version only), macOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)
Width (mm)122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: ASM3142 4-port USB PCIe card with dual controller. Provides up to 20Gbps bandwidth on 4 ports. 2x USB-A (10Gbps) & 2x USB-C (10Gbps) hub. Compatible with USB 3.1 Gen 2 / USB 3.2 Gen 2 x1
Transfer speed of 10Gbps: Maintains maximum bandwidth with the Multiple IN function when using devices with different speeds. Supports UASP, ideal for USB devices and external storage devices such as SSD / HDD, NVMe drives. USB 2.0 / 3.0 / 3.1 device compatible power option: A USB PCIe expansion card with SATA power supply to supply auxiliary power to the USB port (if the motherboard power supply is not enough). Supplied 5V 3A / 15W with USB Type-C port and 5V 0.9A / 4.5W with USB Type-A port Compatibility: USB-C compatible add-on card for desktop / server (full profile) with PCIe 3.0 (x4 slot). Performance degradation with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Expand the system's USB functionality by adding two USB-A ports and two USB-C ports. Or, install the card as a core hardware component when making your own PC. Add 2 Type-A ports and 2 Type-C ports to the old PCI Express desktop PC, and upgrade from USB 5Gbps / 480Mbps to USB 10Gbps support.
Use high-performance external storage that supports USB 10Gbps for file backup and data recovery
Feature
High performance: ASM3142 4-port USB PCIe card with dual controller. Provides up to 20Gbps bandwidth on 4 ports. 2x USB-A (10Gbps) & 2x USB-C (10Gbps) hub. Compatible with USB 3.1 Gen 2 / USB 3.2 Gen 2 x1
Transfer speed of 10Gbps: Maintains maximum bandwidth with the Multiple IN function when using devices with different speeds. Supports UASP, ideal for USB devices and external storage devices such as SSD / HDD, NVMe drives. USB 2.0 / 3.0 / 3.1 device compatible power option: A USB PCIe expansion card with SATA power supply to supply auxiliary power to the USB port (if the motherboard power supply is not enough). Supplied 5V 3A / 15W with USB Type-C port and 5V 0.9A / 4.5W with USB Type-A port Compatibility: USB-C compatible add-on card for desktop / server (full profile) with PCIe 3.0 (x4 slot). Performance degradation with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. 2 year warranty and free technical support in Japan (Monday-Friday)
Use
Expand the system's USB functionality by adding two USB-A ports and two USB-C ports. Or, install the card as a core hardware component when making your own PC. Add 2 Type-A ports and 2 Type-C ports to the old PCI Express desktop PC, and upgrade from USB 5Gbps / 480Mbps to USB 10Gbps support.
Use high-performance external storage that supports USB 10Gbps for file backup and data recovery

Ulasan Produk

Tidak ada ulasan