StarTech.com 4 port DisplayPort KVM switch (4K compatible) Display port connection CPU / PC PC switcher 3 port USB 3.0 hub

Sebelum PPN:
Rp17.999.900
Spesifikasi
Height (cm)4.3
Humidity (% RH)0 to 80 (no condensation)
Length (cm)22
Operating Temperature (°C)0~40
Output Current (A)1.5
Power Consumption (W)18
Storage Temperature (°C)-10~60
Width (cm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in USB 3.0 hub for easy peripheral sharing Stunning picture quality with Ultra HD 4K resolution Separate 3.5mm audio support for full multimedia control No software or drivers required Separate HID keyboard and mouse ports
Control 4 DisplayPort-enabled USB computers with a set of consoles (keyboard, mouse, monitor) Run Ultra HD multimedia applications such as graphic design, CAD, CAM creation, etc.
Share USB 3.0 peripherals with 4 computers
* When using this KVM switch together with a video adapter, an active video adapter is required. Using a passive video adapter can cause performance issues. Contact the manufacturer of your video adapter to see if it is an active adapter.
Warning
* When using this KVM switch together with a video adapter, an active video adapter is required. Using a passive video adapter can cause performance issues. Contact the manufacturer of your video adapter to see if it is an active adapter.
Feature
Built-in USB 3.0 hub for easy peripheral sharing Stunning picture quality with Ultra HD 4K resolution Separate 3.5mm audio support for full multimedia control No software or drivers required Separate HID keyboard and mouse ports
Use
Control 4 DisplayPort-enabled USB computers with a set of consoles (keyboard, mouse, monitor) Run Ultra HD multimedia applications such as graphic design, CAD, CAM creation, etc.
Share USB 3.0 peripherals with 4 computers

Ulasan Produk

Tidak ada ulasan