Nakabayashi 3-way hand shredder 303

Sebelum PPN:
Rp839.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)290(367)x133x178
Dust box capacity (L)About 3.9
Mass (kg)2.3
Maximum Paper Width for ShreddingA4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shred shapePaper / micro cut, CD / 3 split, card / 5 split
Shredable MaterialCD / DVD, card
Shredding Size (mm)2x10
Width of Inlet (mm)Paper / 220, CD / 121, Card / 87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 roles per unit! CDs and cards can be shredded. Up to 2 sheets of A4 paper can be micro-cut into pieces!
Feature
3 roles per unit! CDs and cards can be shredded. Up to 2 sheets of A4 paper can be micro-cut into pieces!

Ulasan Produk

Tidak ada ulasan