Nakabayashi 3-way hand shredder 101

Sebelum PPN:
Rp529.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)293(340)x144x178
Dust box capacity (L)About 3.3
Mass (kg)1.8
Maximum Paper Width for ShreddingA4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shred shapePaper / cross cut, CD / 3 split, card / 4 split
Shredable MaterialCD / DVD, card
Shredding Size (mm)About 3 x 20
Width of Inlet (mm)A4 / 213, CD / 125, Card / 57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A manual shredder that is used by turning the handle. Since it is a cross cut, the documents are finely separated! Cross cut 3 x 20 mm You can also cut CDs and cards.
Feature
A manual shredder that is used by turning the handle. Since it is a cross cut, the documents are finely separated! Cross cut 3 x 20 mm You can also cut CDs and cards.

Ulasan Produk

Tidak ada ulasan