StarTech.com 3-port USB 3.0/1-port Gigabit Ethernet PCI Express interface card

Sebelum PPN:
Rp2.099.900
Spesifikasi
ChipsetRenesas/NEC-μPD720201,Realtek-RTL8153
Connector ShapePCIExpressx1
Indicator[LED] Activity (Orange), Link (Green)
InterfaceRJ45 (Gigabit Ethernet), USB3.0
Jumbo Frame[Support] Up to 9K
Number of Ports3
Port TypeMounted on board
Suitable CardStandard profile (including LP mounting bracket)
Supported OSWindows XP/Vista/7/8/8.1/10. Windows Server 2008 R2/2012/2016. Linux 2.6.31 to 4.11.x (LTS versions only)
Time[MTBF] 1920042 hours
USB typeUSB3.0-5bit/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrate USB 3.0 (x3) and Gigabit Ethernet (x1) into a single card to free up PCIe slots Dual profile design that can be installed on both standard and rope profile computers
Backward compatible with USB 1.x / 2.0. Connect existing devices to avoid upgrade costs Supports USB devices that consume a lot of power with a SATA power supply that provides 900mA per port
PCI Express 2.0 specification compliant PCIe x1 interface
Supports Wake-On-LAN, power-saving Ethernet, jumbo frame, full-duplex flow control, VLAN tagging, and layer 2 priority encoding
Connect tablets, smartphones, external hard drives, printers and other USB-based devices to your computer Upgrade or replace your onboard USB 3.0 / RJ45 port with a highly expandable connection option for homebrew PCs and computer upgrades
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
* UASP (USB Attached SCSI Protocol) is supported on Windows 8, 8.1, Server 2012, Linux kernel 2.6.37 or later. Test results were obtained using the Intel Ivy Bridge system, StarTech.com add-on USB 3.0 card, StarTech.com UASP compatible case, and SATA 3.0 solid state drive.
Warning
* The maximum throughput of this card is limited to the bus interface. For PCI Express Gen 1.0 capable computers, the maximum throughput is 2.5 Gbps per lane. For PCI Express Gen 2.0 capable computers, the maximum throughput is 5 Gbps.
* UASP (USB Attached SCSI Protocol) is supported on Windows 8, 8.1, Server 2012, Linux kernel 2.6.37 or later. Test results were obtained using the Intel Ivy Bridge system, StarTech.com add-on USB 3.0 card, StarTech.com UASP compatible case, and SATA 3.0 solid state drive.
Feature
Integrate USB 3.0 (x3) and Gigabit Ethernet (x1) into a single card to free up PCIe slots Dual profile design that can be installed on both standard and rope profile computers
Backward compatible with USB 1.x / 2.0. Connect existing devices to avoid upgrade costs Supports USB devices that consume a lot of power with a SATA power supply that provides 900mA per port
PCI Express 2.0 specification compliant PCIe x1 interface
Supports Wake-On-LAN, power-saving Ethernet, jumbo frame, full-duplex flow control, VLAN tagging, and layer 2 priority encoding
Use
Connect tablets, smartphones, external hard drives, printers and other USB-based devices to your computer Upgrade or replace your onboard USB 3.0 / RJ45 port with a highly expandable connection option for homebrew PCs and computer upgrades

Ulasan Produk

Tidak ada ulasan