StarTech.com 3-port USB 3.0 hub with USB Type-C connection, RJ-45 Gigabit Ethernet support, USB PD support, USB-C to 3x USB-A
#Grup produk P113561605
Spesifikasi
| Chipset | VIA/VLI-VL100,VIA/VLI-VL813,Realtek-RTL8153 |
|---|---|
| Color | Black |
| Compatibility | [Network] 10/100 / 1000Mbps |
| Connector Shape | RJ-45, USBType-A (9 pin) USB3.0, USBType-C (24 pin) USB3.0, USB-C (24 pin) USB power supply only |
| Connector Shape-Downstream | Type-A |
| Connector Shape-Upstream | Type-C |
| Interface-Downstream | USB 3.0 |
| Interface-Upstream | USB 3.0 |
| Jumbo Frame | [Support] Up to 9K |
| Number of Ports | 3 |
| Shape of Tip | [Flow] Full duplex flow control |
| Supported OS | Windows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.7 - 10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS). ), Linux Kernel 2.6.25 or later (LTS version only) |
| Transfer Rate (Gbps) | [Maximum data] 5 (USB3.0), 2 (Ethernet; full duplex) |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Added 3 USB-A ports (5Gbps) and 1 Gigabit Ethernet RJ45 port via USB-C. Expanded connection functions for laptops such as MacBook
Compatible with USB power supply specification 2.0, it can supply and charge laptop computers by using it with an AC adapter equipped with a USB-C connector for laptop computers. Compact and lightweight housing suitable for both portable and desktop use.
Compatible with Thunderbolt 3 data port, small and reversible USB-C connector with integrated body Universal compatibility with multi-platform support, easy installation with native support on various OSs (Windows / Mac / Chrome OS / Linux) Plug and play Supports hot swap (hot plug) USB 2.0 / 3.0 devices can also be used due to backward compatibility
Supports Wake-On-LAN, Energy-Efficient Ethernet, jumbo frames, full-duplex flow control, VLAN tagging, and Layer 2 priority encoding
Take advantage of the USB-C port on a hub that can be connected to the network and peripherals at the same time. Power the hub and laptop using an AC adapter equipped with a USB-C connector on your laptop. Connect various types to a laptop computer
* The USB-C port of the hub only supports USB power supply. DisplayPort alt mode and data transfer are not supported.
* Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB power supply 2.0.
* This hub can also be connected to the USB-C port of a laptop computer that does not support USB power supply specification 2.0. However, this configuration does not power the host laptop even if the AC adapter is connected to the hub.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
Compatible with USB power supply specification 2.0, it can supply and charge laptop computers by using it with an AC adapter equipped with a USB-C connector for laptop computers. Compact and lightweight housing suitable for both portable and desktop use.
Compatible with Thunderbolt 3 data port, small and reversible USB-C connector with integrated body Universal compatibility with multi-platform support, easy installation with native support on various OSs (Windows / Mac / Chrome OS / Linux) Plug and play Supports hot swap (hot plug) USB 2.0 / 3.0 devices can also be used due to backward compatibility
Supports Wake-On-LAN, Energy-Efficient Ethernet, jumbo frames, full-duplex flow control, VLAN tagging, and Layer 2 priority encoding
Take advantage of the USB-C port on a hub that can be connected to the network and peripherals at the same time. Power the hub and laptop using an AC adapter equipped with a USB-C connector on your laptop. Connect various types to a laptop computer
* The USB-C port of the hub only supports USB power supply. DisplayPort alt mode and data transfer are not supported.
* Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB power supply 2.0.
* This hub can also be connected to the USB-C port of a laptop computer that does not support USB power supply specification 2.0. However, this configuration does not power the host laptop even if the AC adapter is connected to the hub.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
Warning
* The USB-C port of the hub only supports USB power supply. DisplayPort alt mode and data transfer are not supported.* Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB power supply 2.0.
* This hub can also be connected to the USB-C port of a laptop computer that does not support USB power supply specification 2.0. However, this configuration does not power the host laptop even if the AC adapter is connected to the hub.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
Feature
Added 3 USB-A ports (5Gbps) and 1 Gigabit Ethernet RJ45 port via USB-C. Expanded connection functions for laptops such as MacBookCompatible with USB power supply specification 2.0, it can supply and charge laptop computers by using it with an AC adapter equipped with a USB-C connector for laptop computers. Compact and lightweight housing suitable for both portable and desktop use.
Compatible with Thunderbolt 3 data port, small and reversible USB-C connector with integrated body Universal compatibility with multi-platform support, easy installation with native support on various OSs (Windows / Mac / Chrome OS / Linux) Plug and play Supports hot swap (hot plug) USB 2.0 / 3.0 devices can also be used due to backward compatibility
Supports Wake-On-LAN, Energy-Efficient Ethernet, jumbo frames, full-duplex flow control, VLAN tagging, and Layer 2 priority encoding
Use
Take advantage of the USB-C port on a hub that can be connected to the network and peripherals at the same time. Power the hub and laptop using an AC adapter equipped with a USB-C connector on your laptop. Connect various types to a laptop computerUlasan Produk
Tidak ada ulasan




















































































































































