StarTech.com 3-port USB 3.0 hub with Gigabit wired LAN adapter USB Type-C connection USB 3.0 hub with wired LAN adapter

Sebelum PPN:
Rp1.799.900
Spesifikasi
ChipsetVIA/VLI-VL812,Realtek-RTL8153
ColorWhite
Compatibility[Network] 10/100 / 1000Mbps
Connector ShapeRJ-45, USBType-A (9 pins) USB3.0, USBType-C (24 pins) USB3.0
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-C
InterfaceUSB 3.0
Interface-DownstreamUSB 3.0
Interface-UpstreamUSB 3.0
Jumbo Frame[Support] Up to 9K
Number of Ports3
Power Supply MethodBus power
Shape of Tip[Flow] Full duplex flow control
Supported OSWindows 7/8/8.1/10/11, macOS 10.11 - 10.15/11.0/12.0/13.0 (VLAN tagging is currently not supported on Mac OS), Linux Kernel 4.11.x or later (LTS version only)
Transfer Rate (Gbps)[Maximum data] 5 (USB3.0), 2 (Ethernet; full duplex)
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Added 3 USB-A ports (5Gbps) and 1 Gigabit Ethernet RJ45 port via USB-C. Expanded connection functions for laptops such as MacBooks Compact and lightweight housing suitable for mobile and desktop use USB bus-powered hub with integrated USB Type-C cable for easy portability
Compact, reversible, integrated USB-C connector compatible with Thunderbolt 3 data ports
Native support for most operating systems, including Windows 10, macOS Sierra (10.12), and Chrome OS. Provides multi-platform compatibility Backward compatibility to connect existing USB 1.x / 2.0 devices reduces upgrade costs Plug and play implementation supports hot swap / hot plug
Supports Wake-On-LAN, Energy-Efficient Ethernet, jumbo frames, full-duplex flow control, VLAN tagging, and Layer 2 priority encoding
Use a hub to connect your USB-C laptop to both your network and USB peripherals
Upgrade your MacBook Pro connectivity Take your hub with you when you're on the go and connect your USB device on the go Use it on your desktop or laptop. Ideal for users of devices with few USB 3.0 ports, such as Ultrabook / Chromebook / MacBook
Added wired internet connection function to laptops in environments where Wi-Fi is not available
* DisplayPort Alt mode and USB power supply are not supported.
Warning
* DisplayPort Alt mode and USB power supply are not supported.
Feature
Added 3 USB-A ports (5Gbps) and 1 Gigabit Ethernet RJ45 port via USB-C. Expanded connection functions for laptops such as MacBooks Compact and lightweight housing suitable for mobile and desktop use USB bus-powered hub with integrated USB Type-C cable for easy portability
Compact, reversible, integrated USB-C connector compatible with Thunderbolt 3 data ports
Native support for most operating systems, including Windows 10, macOS Sierra (10.12), and Chrome OS. Provides multi-platform compatibility Backward compatibility to connect existing USB 1.x / 2.0 devices reduces upgrade costs Plug and play implementation supports hot swap / hot plug
Supports Wake-On-LAN, Energy-Efficient Ethernet, jumbo frames, full-duplex flow control, VLAN tagging, and Layer 2 priority encoding
Use
Use a hub to connect your USB-C laptop to both your network and USB peripherals
Upgrade your MacBook Pro connectivity Take your hub with you when you're on the go and connect your USB device on the go Use it on your desktop or laptop. Ideal for users of devices with few USB 3.0 ports, such as Ultrabook / Chromebook / MacBook
Added wired internet connection function to laptops in environments where Wi-Fi is not available

Ulasan Produk

Tidak ada ulasan