StarTech.com 3-port USB 3.0 hub with Gigabit Ethernet compatible wired LAN adapter Aluminum case Integrated cable

Sebelum PPN:
Rp1.799.900
Spesifikasi
ChipsetGenesysLogic-L3522,ASIX-AX88179
ColorBlack
Compatibility[Network] 10/100 / 1000Mbps
Connector ShapeRJ-45, USBType-A (9 pins) USB3.0
Connector Shape-DownstreamType-A
Connector Shape-UpstreamType-A
Indicator[LED] Activity, link
Interface-DownstreamUSB 3.0
Interface-UpstreamUSB 3.0
Jumbo Frame[Support] Up to 4K
Number of Ports3
Shape of Tip[Flow] Full duplex flow control
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.3 - 13.0, Chrome OS, Linux 2.6.x or later (LTS version only)
Transfer Rate (Gbps)(Maximum) 5
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides 3 USB 3.0 hub ports that support up to 5 Gbps
Wake-on-LAN (WOL) compatible Gigabit Ethernet port (RJ45)
Slim and compact lightweight aluminum housing for excellent portability Dongle-style combo adapter with integrated USB 3.0 cable
Compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3az
Supports 10/100 / 1000Mbps half and full duplex operation
Backward compatibility with USB 2.0 / 1.x compatible devices Universal AC adapter (North America / UK / Europe) included
Travel accessories that add connection options to laptops and notebooks such as Ultrabooks so you can continue working while you're on the go
Ideal as an accessory for Microsoft Surface Pro 3/4, Surface Book, Dell XPS 13, Dell Latitude 11 5000 Series 2-in-1, etc. A wide range of peripherals for laptops via a single USB 3.0 connection in office and home systems Added gigabit network connectivity support to your laptop for use in conference rooms, hotels, offices, and homes when your laptop's Ethernet port fails. Or upgrade to 1000Mbps support
* Performance may be limited when connecting to a USB 2.0 host port.
Warning
* Performance may be limited when connecting to a USB 2.0 host port.
Feature
Provides 3 USB 3.0 hub ports that support up to 5 Gbps
Wake-on-LAN (WOL) compatible Gigabit Ethernet port (RJ45)
Slim and compact lightweight aluminum housing for excellent portability Dongle-style combo adapter with integrated USB 3.0 cable
Compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3az
Supports 10/100 / 1000Mbps half and full duplex operation
Backward compatibility with USB 2.0 / 1.x compatible devices Universal AC adapter (North America / UK / Europe) included
Use
Travel accessories that add connection options to laptops and notebooks such as Ultrabooks so you can continue working while you're on the go
Ideal as an accessory for Microsoft Surface Pro 3/4, Surface Book, Dell XPS 13, Dell Latitude 11 5000 Series 2-in-1, etc. A wide range of peripherals for laptops via a single USB 3.0 connection in office and home systems Added gigabit network connectivity support to your laptop for use in conference rooms, hotels, offices, and homes when your laptop's Ethernet port fails. Or upgrade to 1000Mbps support

Ulasan Produk

Tidak ada ulasan