Buffalo 3-pin power strip, 7 outlets, 5m, white, with constant power switch

Sebelum PPN:
Rp479.900
Spesifikasi
Cable Length (m)5
ColorWhite
FunctionWith central switch and lightning surge protection
Mass (g)970
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 20% to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)49x32x295
Outlet Type3-pin (female)
Plug TypeSwing plug
Rated CapacitySupports AC125V, 15A, total 1500W
Set ContentsBody
SwitchCentral switch (linked to 4 outlets)
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Includes a 4-port centralized switch
3-pin 7-outlet power strip with lightning surge protection
Feature
Includes a 4-port centralized switch
3-pin 7-outlet power strip with lightning surge protection

Ulasan Produk

Tidak ada ulasan