Buffalo 3-pin power strip, 4 outlets, 1m, white

Sebelum PPN:
Rp359.900
Spesifikasi
Cable Length (m)1
ColorWhite
FunctionWith swing plug
Mass (g)360
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 20% to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)46x28x203 (excluding protrusions)
Outlet Type3 pin
Plug TypeSwing plug
Rated CapacitySupports AC125V, 15A, total 1500W
Set ContentsBody
SwitchNone
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swing plug for easy wiring even in tight spaces
3-pin 4-port power strip
Feature
Swing plug for easy wiring even in tight spaces
3-pin 4-port power strip

Ulasan Produk

Tidak ada ulasan