Buffalo 3-pin power strip with double structure, surge protection and lamp

Sebelum PPN:
Rp759.900 - Rp1.699.900
Spesifikasi
ColorLight gray
Height (mm)28
Outlet Type3 pin
Plug Shape3 pin
Rated Capacity (W)1500
Rated Current (A)15
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lightning surge guard to prevent equipment damage caused by lightning strikes.
It comes with a power lamp so you can visually check that power is on.
The strong magnet secures it firmly to steel surfaces.
Comes with a plug lock to prevent the plug from accidentally coming loose.
The socket has a safe double-walled structure and is resistant to heat.
It uses a double-coated cord for improved safety and reliability.
Uses a reliable plug that prevents tracking.
These are temporary fixing holes that are convenient for installation.
Feature
Equipped with a lightning surge guard to prevent equipment damage caused by lightning strikes.
It comes with a power lamp so you can visually check that power is on.
The strong magnet secures it firmly to steel surfaces.
Comes with a plug lock to prevent the plug from accidentally coming loose.
The socket has a safe double-walled structure and is resistant to heat.
It uses a double-coated cord for improved safety and reliability.
Uses a reliable plug that prevents tracking.
These are temporary fixing holes that are convenient for installation.

Ulasan Produk

Tidak ada ulasan